Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Milling Cutter, with Threaded Shank, 63mm Diameter, 4mm Width

  • Mfr # 218540 63

  • Zoro # G416121242


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219948 (IP9; 2.0 Nm)
Overall Length
35 mm
Cutting Dia.
63 mm
Diameter 2
29 mm
Min. Cutting Depth
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218540 63
Zoro #
G416121242
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
35 mm
Cutting Dia.
63 mm
Diameter 2
29 mm
Min. Cutting Depth
4 mm
Diameter 1
17 mm
Max. Cutting Depth
14 mm

Details

Insert Screw
219948 (IP9; 2.0 Nm)
Item
Side milling cutter
Number of Effective Inserts
4
Tool Exchange
PowerCard
Insert Type
SN..1102
Number of Indexable Inserts
8
Coolant Through
No
Shank Type
with thread
Mounting Thread
M16
Dia
63 mm

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Note: Side milling cutters available up toD = 200 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9. Tool exchange: PowerCard Pack of insert screws: 219948 IP9- 2.0 Nm Number of effective inserts Zeff: 4 Number of indexable inserts: 8 maximum cutting depth ae max: 14 mmD1 h6: 17 mm Overall length Ltot: 35 mmD2: 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.