
Side Milling Cutter, with Threaded Shank, 63mm Diameter, 5mm Width
Mfr # 218542 63
Zoro # G416121228
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219949 (IP9; 2.0 Nm)
Cutting Dia.
63 mm
Overall Length
35 mm
Max. Cutting Depth
14 mm
Shank Type
with thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218542 63
Zoro #
G416121228
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
63 mm
Overall Length
35 mm
Max. Cutting Depth
14 mm
Diameter 1
17 mm
Min. Cutting Depth
5 mm
Diameter 2
29 mm
Details
Insert Screw
219949 (IP9; 2.0 Nm)
Item
Side milling cutter
Dia
63 mm
Shank Type
with thread
Insert Type
SN..1103
Coolant Through
No
Tool Exchange
PowerCard
Number of Indexable Inserts
8
Mounting Thread
M16
Number of Effective Inserts
4
Description
Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Note: Side milling cutters available up toD = 200 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9. Tool exchange: PowerCard Pack of insert screws: 219949 IP9- 2.0 Nm Number of effective inserts Zeff: 4 Number of indexable inserts: 8 maximum cutting depth ae max: 14 mmD1 h6: 17 mm Overall length Ltot: 35 mmD2: 29 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.