
Silicon Carbide Course Cleaning Disc, 50.8 mm Diameter
Mfr # 554050 CRS
Zoro # G814556745
product price: $3.79
/eaSold in multiples of 20 for $75.80
Key Features
Overall Diameter
50.8 mm
Abrasive Material
Silicon carbide (SiC)
Grade
Extra Coarse
Maximum Operating Speed
18000 RPM
Degree of hardness
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554050 CRS
Zoro #
G814556745
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Diameter
50.8 mm
Details
Item
Rough cleaning non-woven abrasive mesh
Abrasive Material
Silicon carbide (SiC)
Grade
Extra Coarse
Maximum Operating Speed
18000 RPM
Degree of hardness
Hard
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Description
Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass Fiber pad. Open structure, will not clog. High material removal rate for general-purpose cleaning work. Application: For rust removal, paint removal, dressing weld seams and removing surface dirt. Iron, sulphur and chlorine constituents: < 0.1 % Grit designation: extra coarse Degree of hardness: hard maximum speed: 18000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.