Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicon Carbide Course Cleaning Disc, 76.2 mm Diameter

  • Mfr # 554051 CRS

  • Zoro # G814556691


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Overall Diameter
76.2 mm
Abrasive Material
Silicon carbide (SiC)
Grade
Extra Coarse
Maximum Operating Speed
15000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554051 CRS
Zoro #
G814556691
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Diameter
76.2 mm

Details

Item
Rough cleaning non-woven abrasive mesh
Abrasive Material
Silicon carbide (SiC)
Grade
Extra Coarse
Maximum Operating Speed
15000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Hard

Description

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass Fiber pad. Open structure, will not clog. High material removal rate for general-purpose cleaning work. Application: For rust removal, paint removal, dressing weld seams and removing surface dirt. Iron, sulphur and chlorine constituents: < 0.1 % Grit designation: extra coarse Degree of hardness: hard maximum speed: 15000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.