Zoro Homepage

Silicon Carbide Course Cleaning Disc, Dia: 125 mm

  • Mfr # 566700 125

  • Zoro # G214554501


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Abrasive Material
Silicon carbide (SiC)
Abrasive Grade
Very Coarse
Operating Speed (RPM)
10000 RPM
Recommended Speed
5000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566700 125
Zoro #
G214554501
UPC #
-
Country of Origin
Netherlands

Dimensions

Disc Diameter
125 mm
Bore Diameter
22.23 mm

Details

Item
Rough cleaning non-woven abrasive mesh
Abrasive Material
Silicon carbide (SiC)
Abrasive Grade
Very Coarse
Operating Speed (RPM)
10000 RPM
Recommended Speed
5000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Medium − Hard
Shape description
Flat

Description

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass Fiber pad. Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings. Medium hard fleece body with very aggressive grinding characteristics, for an even finish and long working life. General purpose disc for all rough grinding work, even for difficult applications such as removing stubborn scale. Application: For rust removal, paint removal, dressing weld seams and removing surface dirt. With glass Fiber backing pad for direct clamping on angle grinders. Note: For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards. maximum circumferential speed: 60 m/s Grit designation: very coarse Bore : 22.23 mm Bore : 22.23 mm recommended speed: 5000 7000 min-1 maximum speed: 10000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.