Zoro Homepage

Silicon Carbide Disc Brush, 119 mm Diameter, Grit: 120

  • Mfr # 575015 120

  • Zoro # G514385959


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon carbide (SiC)
Brush Dia.
119 mm
Arbor Hole Size
27 with groove mm
Diameter
125 mm
Bristle thickness
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575015 120
Zoro #
G514385959
UPC #
-
Country of Origin
Germany

Dimensions

Brush Dia.
119 mm
Arbor Hole Size
27 with groove mm
Diameter
125 mm
Bristle thickness
1.1 mm
Length of brush section H1
38 mm
Working area Diameter
119 mm

Details

Item
Disc brush
Abrasive Material
Silicon carbide (SiC)
Abrasive Grit
120
Maximum Speed
3000 RPM
Recommended Speed
1100 RPM
Grit designation
Medium
Feed
3500-mm/min
Infeed
0.8 (fine) – 1.5 (coarse) mm

Description

With longitudinal groove for clamping on face mill arbors DIN 6357 and combination face mill adapters DIN 6358. Disc brushes with extremely tightly packed abrasive bristles right to the edge of the brush embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Nylon bristles with very high silicon carbide grit content for general-purpose use. Advantage: Workpiece rework directly after the machining process. Reproducible results due to constantly exposed grinding grit. Good process reliability thanks to high shape stability and shape accuracy. Quick and secure installation without further accessories. Very low radial run-out. Application: On CNC machining Centers and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces. Note: Special versions available on request. Grinding medium code: SiC Length of brush section H1: 38 mm Grit designation: medium Bristle thickness: 1.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.