Zoro Homepage

Silicon Carbide Disc Brush, 63 mm Diameter, Grit: 120

  • Mfr # 575008 120

  • Zoro # G214386133


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon carbide (SiC)
Brush Dia.
63 mm
Arbor Hole Size
16 with groove mm
Diameter
58 mm
Feed
800-mm/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575008 120
Zoro #
G214386133
UPC #
-
Country of Origin
Bulgaria

Dimensions

Brush Dia.
63 mm
Arbor Hole Size
16 with groove mm
Diameter
58 mm
Working area Diameter
63 mm
Length of brush section H1
30 mm
Bristle thickness
0.6 mm

Details

Item
Disc brush
Abrasive Material
Silicon carbide (SiC)
Abrasive Grit
120
Feed
800-mm/min
Infeed
0.3 (fine) – 1.5 (coarse) mm
Grit designation
Medium
Maximum Speed
4500 RPM
Recommended Speed
1500 RPM

Description

Nylon bristles with very high silicon carbide grit content for general-purpose use. Disc brushes with extremely tightly packed abrasive bristles right to the edge of the brush embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Conical brushes for inaccessible places. Greater flexibility. With longitudinal groove for clamping on face mill arbors DIN 6357 and combination face mill adapters DIN 6358. Advantage: Workpiece post-processing directly after the machining process. Reproducible results due to continuous exposure of the abrasive grit. Process reliability thanks to high stability and accuracy of the shape. Quick and secure mounting without further accessories. Very high concentricity. Application: On CNC machining Centers and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces. Note: Special versions available on request. Grinding medium code: SiC Length of brush section H1: 30 mm Grit designation: medium Bristle thickness: 0.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.