Zoro Homepage

Silicon Carbide Polishing Disc, Dia: 125 mm, Grit: 150

  • Mfr # 566970 150

  • Zoro # G214501048


product price: $30.69
/ea
Sold in multiples of 5 for $153.45

Key Features

Shape description
Flat
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566970 150
Zoro #
G214501048
UPC #
-
Country of Origin
Czechia

Details

Item
Polishing wheel
Shape description
Flat
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Resilient polyurethane discs incorporating SiC grit. Application: For working on larger surfaces. Successive use of the various grades of grit allows the generation of fine mirror finishes. No polishing paste required. Ideal for improving surface finish smoothness after pre-grinding. maximum circumferential speed: 30 m/s Bore : 22.23 mm Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.