
Silicon Carbide Polishing Disc, Dia: 125 mm, Grit: 240
Mfr # 566970 240
Zoro # G714501043
product price: $30.69
/eaSold in multiples of 5 for $153.45
Key Features
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566970 240
Zoro #
G714501043
UPC #
-
Country of Origin
Czechia
Details
Item
Polishing wheel
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
Description
Resilient polyurethane discs incorporating SiC grit. Application: For working on larger surfaces. Successive use of the various grades of grit allows the generation of fine mirror finishes. No polishing paste required. Creates an even matt finish. maximum circumferential speed: 30 m/s Bore : 22.23 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.