Zoro Homepage

Silicon Carbide Polishing Disc, Dia: 125 mm, Grit: 800

  • Mfr # 566970 800

  • Zoro # G714501036


product price: $35.15
/ea
Sold in multiples of 5 for $175.75

Key Features

Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566970 800
Zoro #
G714501036
UPC #
-
Country of Origin
Czechia

Details

Item
Polishing wheel
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat

Description

Resilient polyurethane discs incorporating SiC grit. Application: For working on larger surfaces. Successive use of the various grades of grit allows the generation of fine mirror finishes. No polishing paste required. Fine mirror finish. maximum circumferential speed: 30 m/s Bore : 22.23 mm Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.