Zoro Homepage

Silicon Carbide Wheel Brush, 100 mm Diameter, Grit: 80

  • Mfr # 575062 80

  • Zoro # G514386291


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Max. RPM
4500 RPM
Arbor Hole Size
22 with groove mm
Item - Wire Wheel Brushes
Wheel brush
Abrasive Material
Silicon carbide (SiC) grit
Brush Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575062 80
Zoro #
G514386291
UPC #
-
Country of Origin
Bulgaria

Dimensions

Arbor Hole Size
22 with groove mm
Brush Dia.
100 mm
Bristle width L1
20 mm
Bristle thickness
1.2 mm
Working length L3
22 mm

Details

Max. RPM
4500 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Material
Silicon carbide (SiC) grit
Grit
80
Propulsive equipment
CNC machining centres, robot applications
Infeed
0.3 (fine) – 1.0 (coarse) mm
Feed
800-mm/min
Grit designation
Coarse
Recommended Speed
2400 RPM
Adapter
Face mill arbor

Description

Round brushes with extremely tightly packed abrasive bristles right to the edge of the brush embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Nylon bristles with very high silicon carbide grit content for general-purpose use. With longitudinal groove for clamping on face mill arbors DIN 6357 and combination face mill adapters DIN 6358. Advantage: Workpiece post-processing directly after the machining process. Reproducible results due to continuous exposure of the abrasive grit. Process reliability thanks to high stability and accuracy of the shape. Quick and secure mounting without further accessories. Very high concentricity. Application: On CNC machining Centers and when used by robots, preferably wet grinding with cooling lubricant. For grinding side faces and inner faces: precise deburring e.g. threads, edge rounding, delicate work after milling, surface finishing. Note: Special versions available on request. Bore d1: 22 with groove mm Grinding medium code: SiC Grit designation: coarse Bristle thickness: 1.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.