Silicon Carbide Wheel Brush with Shank, 25 mm Diameter, Grit: 120

  • Mfr # 575024 120

  • Zoro # G814407993


product price: $39.35
/ea

Key Features

Abrasive Material
Ceramic grit (CER)
Brush Dia.
25 mm
Diameter
29 mm
Grit designation
Medium
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575024 120
Zoro #
G814407993
UPC #
-
Country of Origin
Bulgaria

Dimensions

Brush Dia.
25 mm
Diameter
29 mm
Shank Diameter
6 mm
Bristle thickness
0.6 mm
Length of brush section H1
25 mm

Details

Item
Disc brush
Abrasive Material
Ceramic grit (CER)
Abrasive Grit
120
Grit designation
Medium
Recommended Speed
1500 RPM
Feed
800-mm/min
Maximum Speed
4500 RPM
Infeed
0.3 (fine) – 2.0 (coarse) mm

Description

Disc brushes with extremely tightly packed abrasive bristles right to the edge of the brush embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. 6 mm shank, solidly cast in place. Nylon bristles with ceramic grit content. More aggressive abrasive effect. Advantage: Workpiece post-processing directly after the machining process. Reproducible results due to continuous exposure of the abrasive grit. Process reliability thanks to high stability and accuracy of the shape. Quick and secure mounting without further accessories. Very high concentricity. Application: On CNC machining Centers and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces. Note: Special versions available on request. Grinding medium code: Ceramic Length of brush section H1: 25 mm Shank Ds: 6 mm Grit designation: medium Bristle thickness: 0.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.