Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicon Carbide Wheel Brush with Shank, 38 mm Diameter, Grit: 120

  • Mfr # 575052 120

  • Zoro # G814386434


product price: $52.69
/ea

Key Features

Max. RPM
4500 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Material
Silicon carbide (SiC) grit
Abrasive Shank Size
6 mm
Brush Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575052 120
Zoro #
G814386434
UPC #
-
Country of Origin
Bulgaria

Dimensions

Abrasive Shank Size
6 mm
Brush Dia.
50 mm
Length of brush section H1
13 mm
Bristle thickness
0.6 mm
Bristle width L1
13 mm

Details

Max. RPM
4500 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Material
Silicon carbide (SiC) grit
Grit
120
Feed
800-mm/min
Grit designation
Medium
Infeed
0.3 (fine) – 1.0 (coarse) mm
Propulsive equipment
CNC machining centres, robot applications
Recommended Speed
2400 RPM

Description

Round brushes with extremely tightly packed abrasive bristles right to the edge of the brush embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life. Nylon bristles with very high silicon carbide grit content for general-purpose use. 6 mm shank, solidly cast in place. Advantage: Workpiece post-processing directly after the machining process. Reproducible results due to continuous exposure of the abrasive grit. Process reliability thanks to high stability and accuracy of the shape. Quick and secure mounting without further accessories. Very high concentricity. Application: On CNC machining Centers and when used by robots, preferably wet grinding with cooling lubricant. For grinding side faces and inner faces: precise deburring e.g. threads, edge rounding, delicate work after milling, surface finishing. Note: Special versions available on request. Bristle width L1: 13 mm Grinding medium code: SiC Grit designation: medium Bristle thickness: 0.6 mm Shank Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.