Shop GARANT
See all product information
Create Account
Silver Grain Scoop
- Mfr # BAG08
- Zoro # G200541430
product price:
$
42.65
/ea
Key Features
Handle Color
Silver
Width
13 in
Blade Type
Scoop
Color
Silver
Blade Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAG08
- Zoro #
- G200541430
- UPC #
- 55636856453
- Country of Origin
- United States
- Handle Color
- Silver
- Item
- Scoop Shovel
- Blade Type
- Scoop
- Color
- Silver
Dimensions
- Width
- 13 in
- Blade Width
- 13 in
- Overall Length
- 46 in
Description
Move and shovel grain, seed and other granulated material thanks to this grain shovel. This tool is equipped with an aluminum blade with grooves. This shovel is designed for those looking for a quality tool at a competitive price.
- • Aluminum blade grain scoop
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.