Zoro Homepage

Silver Grain Scoop

  • Mfr # BAG08

  • Zoro # G816173490


product price: $35.69
/ea

Key Features

Overall Height
13 in
Width
46 in
For Use With
Aluminum Scoops
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG08
Zoro #
G816173490
UPC #
55636856453
Country of Origin
United States

Dimensions

Overall Height
13 in
Width
46 in
Overall Length
8 in

Details

Item
Shovels/Spades/Scoops
For Use With
Aluminum Scoops

Description

Material: , Number in Package: 1, Product Type: Grain Scoop, Sub Brand: , Brand Name: Garant, Capacity: , Color: Silver, Height: , Length: 46

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.