Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single pair of parallels for 366702 size 200, Widthxheight: 8X21mm

  • Mfr # 366726 8X21

  • Zoro # G014832137


product price: $89.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366726 8X21
Zoro #
G014832137
UPC #
-
Country of Origin
Turkey

Description

Hardness: 60 HRC. Precision ground as pairs. GARANT precision version. Accuracy: Height and pairing tolerance ± 0.007 mm. Application: In high precision work for parallel mounting of components in machine vices or jigs. Suitable for: Set of parallels 366702, 366704. Width: 8 mm Height: 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.