Zoro Homepage
This item is Discontinued.
Garant Sisal Cloth Disc, for Smoothing, Dia: 350 mm 555742 350

Sisal Cloth Disc, for Smoothing, Dia: 350 mm (Discontinued)

  • Mfr # 555742 350
  • Zoro # G414554950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555742 350
Zoro #
G414554950
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
350 mm
Ring width
18 mm
Ring Diameter
350 mm

Details

Item
Cloth ring

Description

The impregnation of the sisal cotton cloth rings permits higher effectiveness, more stability, longer working life, and better retention of paste. Cloth ring wrapped on a cardboard core mounting. Application: The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals circumferential speed approx. 25 30 m/s. Sisal cotton cloth rings, especially for smoothing stainless steel, steel and matting of non-ferrous metals. Ring width: 18 mm Bore : 40 mm Reducing ring : 22.2 mm Reducing ring : 20 mm Reducing ring : 16 mm Reducing ring : 12 mm Reducing ring : 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.