Zoro Homepage

Slim Hydraulic Chuck, BT 30, Projection: 85, Clamping Diameter: 12mm

  • Mfr # 303446 12

  • Zoro # G514773770


product price: $925.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303446 12
Zoro #
G514773770
UPC #
-
Country of Origin
Germany

Description

Extremely slim design Extra Slim contour. Ideal damping characteristics. Axial length adjustment facility. Shanks hard turned. Application: Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming and milling. For clamping tools with shank tolerance h6. Supplied with: Hexagon socket drive with T-handle. Optional extras: Pull studs PS No. 308760 308802, slotted reducing sleeves No. 302135 302187. Clamping Dia D1: 12 mm Overhang dimension A: 85 mm Dia D2: 20 mm Dia D3: 24.9 mm External Dia D: 40 mm L2: 47 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.