Zoro Homepage

Slim Hydraulic Chuck, BT 40, Projection: 120, Clamping Range: 3mm

  • Mfr # 303465 3

  • Zoro # G914774056


product price: $838.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303465 3
Zoro #
G914774056
UPC #
-
Country of Origin
Germany

Description

Extremely slim design Extra Slim contour. Ideal damping characteristics. Axial length adjustment facility. Shanks hard turned. Application: Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming and milling. For clamping tools with shank tolerance h6. Supplied with: Hexagon socket drive with T-handle. Optional extras: Pull studs PS No. 308760 308802, slotted reducing sleeves No. 302135 302187. Clamping Dia D1: 3 mm Overhang dimension A: 120 mm Dia D2: 9 mm Dia D3: 16.5 mm External Dia D: 49.5 mm L2: 71 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.