Zoro Homepage
This item is Discontinued.
Garant Slim Hydraulic Chuck, HSK-E 50, Projection: 70, Clamping Range: 5mm 307528 5

Slim Hydraulic Chuck, HSK-E 50, Projection: 70, Clamping Range: 5mm (Discontinued)

  • Mfr # 307528 5
  • Zoro # G514773145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307528 5
Zoro #
G514773145
UPC #
-
Country of Origin
Germany

Description

Extremely slim design Extra Slim-contour. With RFID/Balluffchip bore. Axial length adjustment possible. Shanks hard turned. Reducing adapters can be used. Advantage: Temperature-resistant due to completely enclosed system, i.e. no soldered pressure chambers. Ideal damping characteristics. High transmissible torques, providing high process reliability. Application: Especially in operations in toolmaking and mould making. Wherever reduced interference contours are required. For drilling, reaming and milling For clamping tools with shank tolerance h6. Supplied with: Hexagon socket drive with T-handle. Optional extras: Reducing sleeves No. 302135 302165. Clamping Dia D1: 5 mm Overhang dimension A: 70 mm Dia D2: 11 mm Dia D3: 14.88 mm External Dia D: 42 mm L2: 37 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.