Zoro Homepage

Slot Cutting Insert for Keyway Broaching Toolholder, P9, with Chamfer, 16 mm

  • Mfr # 290360 16

  • Zoro # G514892112


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Coating
TiN
Chamfer
0.2 mm×45°
Tip Thickness
14 mm
For Precision Fit
P9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290360 16
Zoro #
G514892112
UPC #
-
Country of Origin
Italy

Dimensions

Tip Thickness
14 mm
For Slot Width
16 mm

Details

Coating
TiN
Chamfer
0.2 mm×45°
For Precision Fit
P9

Description

With TiN coating. Suitable for regrinding. Application: For producing slots according to DIN 6885, DIN 138 and factory standards. For slot widths with tolerance JS9, use cutter inserts with tolerance H7. Note: Special sizes slot widths available on request. Detailed application values can be found in our application ToolScout. From slot width 16 mm it is essential to perform two passes. The first pass must be performed for approx. half the slot width e.g. 10 mm for a desired slot width of 18 mm. For the first pass it is recommended that a cutter insert without chamfer 290370 - 290379 is used, as this means greater slot depths are possible. Chamfer: 0.2 mmx45 Deg Blade width w: 15.982 mm Groove depth t: 5.53 mm Tip thickness b: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.