Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Bit Socket, 1/4 inch Dr, 3.5 mm, 631609 3, 5

  • Mfr # 631609 3,5

  • Zoro # G314371411


product price: $10.65
/ea

Key Features

Overall Length
36 mm
Diameter
12.5 mm
Blade width
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631609 3,5
Zoro #
G314371411
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
36 mm
Tip Size
3.5 mm
Diameter
12.5 mm
Blade width
3.5 mm

Details

Item
Bit Socket

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/4 in drive end: 12.5 mm Length: 36 mm Blade thickness: 0.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.