Shop GARANT
See all product information
Create Account
Slotted Boring Bar Holder, Form E2, VDI 30, BoreH7: 10mm
- Mfr # 319275 10
- Zoro # G414777175
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
E
Colour Code for VDI Shanks
VDI 30
Bore
10 mm
Thread Size
M14x1.5
VDI Size
VDI 30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319275 10
- Zoro #
- G414777175
- UPC #
- -
- Country of Origin
- Germany
- Item
- VDI boring bar toolholder
- Insert Shape
- E
- Colour Code for VDI Shanks
- VDI 30
- Bore
- 10 mm
Dimensions
- Thread Size
- M14x1.5
- VDI Size
- VDI 30
Description
Wrapping around the boring bar, generates vibration damping and avoids vibration. Internal and external cooling available. The boring bar can be inserted through when using shanks size 10 and 12. Note: Spare parts No. 319287 319288 can be found in the spare parts list. Shape: E color code for VDI shanks: VDI 30 l6: 90 mm l7: 90 mm l8: 50 mm Thread M: M14x1.5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.