Zoro Homepage

Slotted Boring Bar Holder, Form E2, VDI 40, BoreH7: 20mm

  • Mfr # 319276 20

  • Zoro # G514777150


product price: $370.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319276 20
Zoro #
G514777150
UPC #
-
Country of Origin
Germany

Description

Wrapping around the boring bar, generates vibration damping and avoids vibration. Internal and external cooling available. The boring bar can be inserted through when using shanks size 10 and 20. Note: Spare parts No. 319287 319288 can be found in the spare parts list. Shape: E color code for VDI shanks: VDI 40 l6: 108 mm l7: 100 mm l8: 63 mm Thread M: M22x1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.