Zoro Homepage

Slotted Reducing Adapter with Cooling Channels, Diameter 12 mm, Clamping Range: 6mm

  • Mfr # 302135 6

  • Zoro # G614777173


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302135 6
Zoro #
G614777173
UPC #
-
Country of Origin
Korea, Republic of

Description

With cooling channel slots. Application: For drilling, reaming, milling, and tool sharpening. Very high flexibility due to reduction in clamping diameter. Very high torque guarantees a higher volume of metal removal compared to direct clamping. Concentricity ± 5 um system accuracy at 3xD. Concentricity ± 2 um for reducing adapter. Can be used in all commercially available hydraulic chucks. Suitable for: Hydraulic chuck with clamping Dia 12 mm. Dia D: 12 mm Overall length L: 47 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.