Zoro Homepage

Slotted/PZ2 1000 Volt Insulated Plus/Minus Screwdriver, with Slime Blade

  • Mfr # 668922 2

  • Zoro # G014386883


product price: $24.15
/ea

Key Features

Standards
DIN EN IEC 60900 / VDE 0682-201
Profile Pozidriv − slot head
2 – 1.0×6
Profile size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668922 2
Zoro #
G014386883
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
#2
Profile size
2

Details

Item
Combination profile screwdriver Pozidriv/slot-head
Standards
DIN EN IEC 60900 / VDE 0682-201
Profile Pozidriv − slot head
2 – 1.0×6

Description

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. With SLIM blade = reduced blade/and insulation diameter for deep-set screw and spring elements insulation = blade . Application: For use at voltages up to 1000 V. The screwdriver drive tip fits perfectly into the PlusMinus screws combination Pozidriv / slot-head, which are primarily used in electrical installation components. Profile Pozidriv slot head: 2 1.0x6 Blade length: 100 mm overall length: 205 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.