Zoro Homepage

Small Comparator Stand, Size: 78 mm

  • Mfr # 442900 78

  • Zoro # G714555633


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
62 mm
Table Width
78 mm
Table Length
78 mm
Column Dia.
22 mm
Overall Height
265 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442900 78
Zoro #
G714555633
UPC #
-
Country of Origin
Germany

Dimensions

Throat Depth
62 mm
Table Width
78 mm
Table Length
78 mm
Column Dia.
22 mm
Overall Height
265 mm
Max. Measuring Height
150 mm

Details

Item
Comparator stand
Standards
DIN 876/00

Description

Strong cast iron base with rigid column, comparator table with 2 dust grooves. The table is hardened, ground, and lapped. Very large measuring range, rigid one-piece indicator holder Diameter 8 mm with parallel fine adjustment 4 mm range. Flatness 2 m.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.