Zoro Homepage

Small Parts Containers for Perforated Boards

  • Mfr # 955790 296

  • Zoro # G511469966


product price: $61.25
/ea

Key Features

Overall Width
296 mm
Series
Easyfix
Overall Depth
100 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955790 296
Zoro #
G511469966
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
296 mm
Overall Depth
100 mm
Height
75 mm
Width
296 mm

Details

Item
Small parts storage bins
Series
Easyfix

Description

Small Parts Containers for Garant Easyfix Perforated Boards. Version: Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Content: Including 3 removable dividers. Supplied with: All the associated base plates. Height: 75 mm Width: 296 mm Depth: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.