Snipe nose pliers- straight VDE insulated- overall length: 160mm

  • Mfr # 713310 160

  • Zoro # G810591696


product price:  $38.35
/ea

Key Features

Material
Chromium vanadium steel
Handle Type
Multi-component covering with non-slip Haptoprene surface
Jaw Length
50 mm
Surface
Chrome-Plated
Type Of Jaws
Inner Face Roughened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713310 160
Zoro #
G810591696
UPC #
4045197501462
Country of Origin
Viet Nam

Dimensions

Overall Length
160 mm
Jaw Length
50 mm

Details

Material
Chromium vanadium steel
Handle Type
Multi-component covering with non-slip Haptoprene surface
Surface
Chrome-Plated
Type Of Jaws
Inner Face Roughened
Jaw design
Snipe-nosed, straight
Jaw characteristics
Cutting edges induction hardened (approx. 60 HRC)

Description

Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for cutting hard and soft wire. Serrated inside jaws. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.