Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft 12/20 Front Jaw, for Type: 63

  • Mfr # 361146 63

  • Zoro # G315324836


product price: $70.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361146 63
Zoro #
G315324836
UPC #
-
Country of Origin
Germany

Description

Application: For realising customised contours and for machining sensitive components. Suitable for: Top jaws No. 361124 361127, No. 361133 and No. 361135. Stepped jaws No 361295 361296. Jaw width b: 63 mm Jaw height h: 20 mm Jaw length l: 12 mm suitable for color code: Xpent0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.