Zoro Homepage
This item is Discontinued.
Garant Soft-Pad pack, 20 Pc, Soft, 120x98x5 mm, Grit: 60 557490 60

Soft-Pad pack, 20 Pc, Soft, 120x98x5 mm, Grit: 60 (Discontinued)

  • Mfr # 557490 60
  • Zoro # G811499762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557490 60
Zoro #
G811499762
UPC #
-
Country of Origin
Belgium

Dimensions

Length
120 mm
Width
98 mm
Height
5 mm

Details

Item
Sanding Block
Abrasive Material
Standard aluminium oxide (A)
Grit
60
Grinding Medium Code
A
Grit Designation
Medium

Description

Soft-Pad pack, 20 Pc, Soft, 120x98x5 mm, Grit: 60. Version: Soft-Pad with foam structure for pressure distribution. Coated with Aluminum oxide grit A. Coated on 2 sides. Reduced ingress of foreign material into the workpiece surface by a bonding structure free of solvents. Advantage: - Resilient- no formation of kinks or folds. - All sponges also suitable for wet grinding. - Low tendency to clog- can be washed out. Application: Finish grinding of contours- edges- and at inaccessible places- e.g. cleaning and preparation for painting. For wet and dry grinding. Grinding medium code: A Grit designation: medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.