Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Top Jaw, Type: 160S

  • Mfr # 363034 160S

  • Zoro # G915324809


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
363034 160S
Zoro #
G915324809
UPC #
-
Country of Origin
Germany

Description

Application: For realising customised contours and for machining sensitive components. Note: Dovetail slide available for quick change of jaws. Version S of steel and A of aluminium. Sawn raw material, only machined on underside. Article 363034 80A may be clamped only to max. 12.5 Nm 12.5 Nm = 0.5 t. Article 363034 120A may be clamped only to max. 34 Nm 34 Nm = 1 t. Article 363034 160A may be clamped only to max. 82.5 Nm 82.5 Nm = 2 t. Material: 1.7227 Material: 1.7227 Jaw width b: 160 mm Jaw height h: 38 mm Jaw length l: 66 mm suitable for color code: Xtric 125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.