Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut HIS Chamfer Mill, with Weldon Flat, 16mm Diameter, 3 Inserts

  • Mfr # 214911 16/3

  • Zoro # G216121183


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Series
Softcut®
Overall Length
110 mm
Insert Screw
219863 (8IP; 2.2 Nm)
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214911 16/3
Zoro #
G216121183
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
110 mm
Shank Dia.
16 mm
Max. Chamfering Dia.
26.3 mm

Details

Cutting Angle
45°
Series
Softcut®
Item
Indexable end mill
Insert Screw
219863 (8IP; 2.2 Nm)
Number of Teeth
3
Shank Type
Weldon shank
Tool Exchange
PowerCard
Coolant Through
Yes
Overhang
35 mm
Dia/No. of Cutting Edges
16 mm/3

Description

Version: Very high performance milling tool for forwards and reverse machining. Note: Dmax for use with indexable inserts r = 0.4 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 3D: 16 mm maximum chamferingDmax: 26.3 mm Overhang L1: 35 mm Overall length Ltot: 110 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.