Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut HIS Chamfer Mill, with Weldon Flat, 20mm Diameter, 4 Inserts

  • Mfr # 214911 20/4

  • Zoro # G316121106


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219863 (8IP; 2.2 Nm)
Overall Length
120 mm
Shank Dia.
20 mm
Series
Softcut®
Cutting Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214911 20/4
Zoro #
G316121106
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
120 mm
Shank Dia.
20 mm
Max. Chamfering Dia.
30.3 mm

Details

Item
Indexable end mill
Insert Screw
219863 (8IP; 2.2 Nm)
Series
Softcut®
Cutting Angle
45°
Coolant Through
Yes
Number of Teeth
4
Shank Type
Weldon shank
Dia/No. of Cutting Edges
20 mm/4
Tool Exchange
PowerCard
Overhang
40 mm

Description

Version: Very high performance milling tool for forwards and reverse machining. Note: Dmax for use with indexable inserts r = 0.4 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 4D: 20 mm maximum chamferingDmax: 30.3 mm Overhang L1: 40 mm Overall length Ltot: 120 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.