Zoro Homepage

Softcut HIS Chamfer Mill, with Weldon Flat, 25mm Diameter, 5 Inserts

  • Mfr # 214911 25/5

  • Zoro # G016121123


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Shank Dia.
25 mm
Overall Length
130 mm
Insert Screw
219863 (8IP; 2.2 Nm)
Series
Softcut®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214911 25/5
Zoro #
G016121123
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Overall Length
130 mm
Max. Chamfering Dia.
35.1 mm

Details

Cutting Angle
45°
Insert Screw
219863 (8IP; 2.2 Nm)
Series
Softcut®
Item
Indexable end mill
Number of Teeth
5
Shank Type
Weldon shank
Overhang
45 mm
Dia/No. of Cutting Edges
25 mm/5
Tool Exchange
PowerCard
Coolant Through
Yes

Description

Version: Very high performance milling tool for forwards and reverse machining. Note: Dmax for use with indexable inserts r = 0.4 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 5D: 25 mm maximum chamferingDmax: 35.1 mm Overhang L1: 45 mm Overall length Ltot: 130 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.