
Softcut HSI Milling Cutter, Wide Pitch, with Bore, 40mm Diameter, 4 Inserts
Mfr # 214906 40/4
Zoro # G816121293
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219863 (8IP; 2.2 Nm)
Cutting Angle
90°
Overall Length
40 mm
Cutting Dia.
40 mm
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214906 40/4
Zoro #
G816121293
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
40 mm
Free length
40 mm
Mounting Bore Dia.
16 mm
Max. Cutting Depth
6 mm
Details
Insert Screw
219863 (8IP; 2.2 Nm)
Cutting Angle
90°
Item
End / face mill
Series
Softcut®
Number of Teeth
4
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
40 mm/4
Milling Application
Corner milling
Shank Type
with bore
Coolant Through
Yes
Description
Version: Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies. Application: Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters. Note: To use all 4 cutting edges- the insert must always be turned in the direction shown anticlockwise. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP. For exact 90 deg. corners- select ap = 6 mm. Tool exchange: PowerCard maximum cutting depth ap max: 6 mm Overall length Ltot: 40 mm Mounting bore : 16 mm suitable indexable insert: SO.. 0836.. Pack of insert screws: 219863 8IP- 2.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.