Zoro Homepage

Softcut HSI Milling Cutter, Wide Pitch, with Bore, 63mm Diameter, 6 Inserts

  • Mfr # 214906 63/6

  • Zoro # G016121260


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
63 mm
Overall Length
40 mm
Number of Teeth
6
Series
Softcut®
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214906 63/6
Zoro #
G016121260
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Overall Length
40 mm
Free length
40 mm
Mounting Bore Dia.
22 mm
Max. Cutting Depth
6 mm

Details

Number of Teeth
6
Series
Softcut®
Cutting Angle
90°
Item
End / face mill
Insert Screw
219863 (8IP; 2.2 Nm)
Milling Application
Corner milling
Shank Type
with bore
Coolant Through
Yes
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
63 mm/6

Description

Version: Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies. Application: Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters. Note: To use all 4 cutting edges- the insert must always be turned in the direction shown anticlockwise. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP. For exact 90 deg. corners- select ap = 6 mm. Tool exchange: PowerCard maximum cutting depth ap max: 6 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: SO.. 0836.. Pack of insert screws: 219863 8IP- 2.2 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.