Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut HSI Milling Cutter, Wide Pitch, with Threaded Shank, 32mm Diameter, 2 Inserts

  • Mfr # 214853 32/2

  • Zoro # G416121198


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
2
Series
Softcut®
Cutting Angle
90°
Overall Length
42 mm
Cutting Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214853 32/2
Zoro #
G416121198
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
42 mm
Cutting Dia.
32 mm
Max. Cutting Depth
10 mm
Diameter 1
17 mm
Diameter 2
28.7 mm
Free length
42 mm

Details

Number of Teeth
2
Item
End / face mill
Series
Softcut®
Cutting Angle
90°
Insert Screw
219833 (15IP; 3.0 Nm)
Milling Application
End milling
Mounting Thread
M16
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
with threaded shank

Description

Version: Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance. Application: For outstanding surface quality. Burr-free milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. For exact 90 deg. corners- select ap = 8 mm. To use all 4 cutting edges- the insert must always be turned in the direction shown anticlockwise. Tool exchange: PowerCard maximum cutting depth ap max: 10 mm Overall length Ltot: 42 mmD1 h6: 17 mmD2: 28.7 mm Mounting thread M: M16 suitable indexable insert: SO.. 1205..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.