
Softcut Square Shoulder Mill, with Plain Shank, 10mm Diameter, 2L Inserts
Mfr # 215609 10/2L
Zoro # G516121203
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Cutting Angle
90°
Insert Screw
219827 (6IP; 0.45 Nm)
Shank Dia.
8 mm
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215609 10/2L
Zoro #
G516121203
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
100 mm
Shank Dia.
8 mm
Cutting Dia.
10 mm
Ramping Length for αmax
6.85 mm
Diameter 3
8 mm
Details
Cutting Angle
90°
Insert Screw
219827 (6IP; 0.45 Nm)
Item
End / face mill
Series
Softcut®
Circular Interpolation Milling - Dmax
18 mm
Axial Rake Angle
11°
Fz Helix
0.5
Ramping Angle
1.67°
Circular Interpolation Milling - Dmin
18 mm
Circular interpolation milling ap
0.7 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Overhang
17 mm
Shank Type
Plain shank
Number of Teeth
2
Dia/No. of Cutting Edges
10 mm/2L
Description
Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Suitable inserts APMT 0602.. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless and acid-resistant steels. Spare part: Pack of insert screws No. 219827 6IP- 0.45 Nm. Note: GARANT torque screwdriver TQ No. 211750 size 0.45- use bit No. 674252 size 6IP. The insert pocket must be modified when using indexable inserts with a radius of 2 mm. Cutting edgeDC: 10 mm Number of cutting edges Z: 2 Overhang L1: 17 mm Overall length Ltot: 100 mm ShankDs h6: 8 mm Circular interpolation millingDmin: 18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.