Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Plain Shank, 12mm Diameter, 3 Inserts

  • Mfr # 215609 12/3

  • Zoro # G216121084


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Overall Length
62 mm
Insert Screw
219827 (6IP; 0.45 Nm)
Series
Softcut®
Cutting Angle
90°
Cutting Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215609 12/3
Zoro #
G216121084
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
62 mm
Cutting Dia.
12 mm
Shank Dia.
12 mm
Diameter 3
10 mm
Ramping Length for αmax
8.85 mm

Details

Insert Screw
219827 (6IP; 0.45 Nm)
Series
Softcut®
Cutting Angle
90°
Item
End / face mill
Circular interpolation milling ap
0.8 mm
Axial Rake Angle
11°
Shank Type
Plain shank
Fz Helix
0.5
Overhang
17 mm
Dia/No. of Cutting Edges
12 mm/3
Ramping Angle
1.29°
Circular Interpolation Milling - Dmax
22 mm
Number of Teeth
3
Circular Interpolation Milling - Dmin
22 mm
Coolant Through
Yes
Tool Exchange
PowerCard

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Suitable inserts APMT 0602.. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless and acid-resistant steels. Spare part: Pack of insert screws No. 219827 6IP- 0.45 Nm. Note: GARANT torque screwdriver TQ No. 211750 size 0.45- use bit No. 674252 size 6IP. The insert pocket must be modified when using indexable inserts with a radius of 2 mm. Cutting edgeDC: 12 mm Number of cutting edges Z: 3 Overhang L1: 17 mm Overall length Ltot: 62 mm ShankDs h6: 12 mm Circular interpolation millingDmin: 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.