
Softcut Square Shoulder Mill, with Plain Shank, 18mm Diameter, 2 Inserts
Mfr # 215565 18/2
Zoro # G316121205
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219826 (8IP; 2.2 Nm)
Shank Dia.
16 mm
Cutting Angle
90°
Cutting Dia.
18 mm
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215565 18/2
Zoro #
G316121205
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
16 mm
Cutting Dia.
18 mm
Overall Length
140 mm
Diameter 3
15 mm
Ramping Length for αmax
12.5 mm
Details
Insert Screw
219826 (8IP; 2.2 Nm)
Item
End / face mill
Cutting Angle
90°
Series
Softcut®
Shank Type
Plain shank
Overhang
30 mm
Number of Teeth
2
Dia/No. of Cutting Edges
18 mm/2
Fz Helix
0.5
Circular Interpolation Milling - Dmax
34 mm
Circular Interpolation Milling - Dmin
33 mm
Ramping Angle
1.38°
Coolant Through
Yes
Axial Rake Angle
12°
Tool Exchange
PowerCard
Circular interpolation milling ap
1.7 mm
Description
Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 18 mm Number of cutting edges Z: 2 Overhang L1: 30 mm Overall length Ltot: 140 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 33 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.