Zoro Homepage

Softcut Square Shoulder Mill, with Plain Shank, 20mm Diameter, 2 Inserts

  • Mfr # 215565 20/2

  • Zoro # G216121244


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160 mm
Series
Softcut®
Insert Screw
219826 (8IP; 2.2 Nm)
Shank Dia.
20 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215565 20/2
Zoro #
G216121244
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
160 mm
Shank Dia.
20 mm
Cutting Dia.
20 mm
Ramping Length for αmax
14.5 mm
Diameter 3
17 mm

Details

Series
Softcut®
Item
End / face mill
Insert Screw
219826 (8IP; 2.2 Nm)
Cutting Angle
90°
Circular interpolation milling ap
1.7 mm
Circular Interpolation Milling - Dmin
37 mm
Ramping Angle
1.19°
Fz Helix
0.5
Coolant Through
Yes
Overhang
50 mm
Tool Exchange
PowerCard
Shank Type
Plain shank
Axial Rake Angle
12°
Number of Teeth
2
Dia/No. of Cutting Edges
20 mm/2
Circular Interpolation Milling - Dmax
38 mm

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 20 mm Number of cutting edges Z: 2 Overhang L1: 50 mm Overall length Ltot: 160 mm ShankDs h6: 20 mm Circular interpolation millingDmin: 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.