Zoro Homepage

Softcut Square Shoulder Mill, with Plain Shank, 20mm Diameter, 3 Inserts

  • Mfr # 215565 20/3

  • Zoro # G816121101


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Cutting Dia.
20 mm
Series
Softcut®
Overall Length
160 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215565 20/3
Zoro #
G816121101
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
16 mm
Cutting Dia.
20 mm
Overall Length
160 mm
Diameter 3
17 mm
Ramping Length for αmax
14.5 mm

Details

Item
End / face mill
Series
Softcut®
Cutting Angle
90°
Insert Screw
219826 (8IP; 2.2 Nm)
Circular interpolation milling ap
1.7 mm
Ramping Angle
1.19°
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
38 mm
Number of Teeth
3
Overhang
25 mm
Fz Helix
0.5
Circular Interpolation Milling - Dmin
37 mm
Coolant Through
Yes
Axial Rake Angle
12°
Dia/No. of Cutting Edges
20 mm/3
Shank Type
Plain shank

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 20 mm Number of cutting edges Z: 3 Overhang L1: 25 mm Overall length Ltot: 160 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.