Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Square Shoulder Mill, with Plain Shank, 20mm Diameter, 4S Inserts

  • Mfr # 215609 20/4S

  • Zoro # G716121287


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Insert Screw
219827 (6IP; 0.45 Nm)
Overall Length
90 mm
Cutting Angle
90°
Cutting Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215609 20/4S
Zoro #
G716121287
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
16 mm
Overall Length
90 mm
Cutting Dia.
20 mm
Ramping Length for αmax
16.85 mm
Diameter 3
18 mm

Details

Insert Screw
219827 (6IP; 0.45 Nm)
Cutting Angle
90°
Item
End / face mill
Series
Softcut®
Ramping Angle
0.68°
Circular Interpolation Milling - Dmin
38 mm
Axial Rake Angle
11°
Overhang
20 mm
Coolant Through
Yes
Circular interpolation milling ap
0.9 mm
Shank Type
Plain shank
Tool Exchange
PowerCard
Fz Helix
0.5
Number of Teeth
4
Dia/No. of Cutting Edges
20 mm/4S
Circular Interpolation Milling - Dmax
38 mm

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Suitable inserts APMT 0602.. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless and acid-resistant steels. Spare part: Pack of insert screws No. 219827 6IP- 0.45 Nm. Note: GARANT torque screwdriver TQ No. 211750 size 0.45- use bit No. 674252 size 6IP. The insert pocket must be modified when using indexable inserts with a radius of 2 mm. Cutting edgeDC: 20 mm Number of cutting edges Z: 4 Overhang L1: 20 mm Overall length Ltot: 90 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.