Zoro Homepage

Softcut Square Shoulder Mill, with Plain Shank, 32mm Diameter, 3 Inserts

  • Mfr # 215565 32/3

  • Zoro # G716121102


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Overall Length
210 mm
Cutting Dia.
32 mm
Series
Softcut®
Shank Dia.
32 mm
Insert Screw
219826 (8IP; 2.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215565 32/3
Zoro #
G716121102
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
210 mm
Cutting Dia.
32 mm
Shank Dia.
32 mm
Diameter 3
29 mm
Ramping Length for αmax
26.5 mm

Details

Series
Softcut®
Item
End / face mill
Insert Screw
219826 (8IP; 2.2 Nm)
Cutting Angle
90°
Circular Interpolation Milling - Dmax
62 mm
Shank Type
Plain shank
Circular interpolation milling ap
1.9 mm
Overhang
70 mm
Coolant Through
Yes
Fz Helix
0.5
Number of Teeth
3
Tool Exchange
PowerCard
Ramping Angle
0.65°
Axial Rake Angle
12°
Circular Interpolation Milling - Dmin
61 mm
Dia/No. of Cutting Edges
32 mm/3

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 32 mm Number of cutting edges Z: 3 Overhang L1: 70 mm Overall length Ltot: 210 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 61 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.