
Softcut Square Shoulder Mill, with Threaded Shank, 20mm Diameter, 3 Inserts
Mfr # 215178 20/3
Zoro # G816121286
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
20 mm
Overall Length
30 mm
Insert Screw
219878 1 (7IP; 1.2 Nm)
Cutting Angle
90°
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215178 20/3
Zoro #
G816121286
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
20 mm
Overall Length
30 mm
Free length
30 mm
Diameter 1
10.5 mm
Diameter 2
17.7 mm
Max. Cutting Depth
2 mm
Details
Insert Screw
219878 1 (7IP; 1.2 Nm)
Item
End / face mill
Cutting Angle
90°
Dia/No. of Cutting Edges
20 mm/3
Tool Exchange
PowerCard
Number of Teeth
3
Shank Type
with threaded shank
Coolant Through
Yes
Milling Application
Ramping
Mounting Thread
M10
Description
Version: The corner milling system for stepless shoulder milling. The compact insert size ensures immense stability with an extra-high number of cutting edges - resulting in very high productivity. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard maximum cutting depth ap max: 2 mm Overall length Ltot: 30 mmD1 h6: 10.5 mmD2: 17.7 mm Mounting thread M: M10 suitable indexable insert: XNEX 040308
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.