
Softcut Square Shoulder Mill, with Threaded Shank, 25mm Diameter, 4 Inserts
Mfr # 215178 25/4
Zoro # G016121291
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35 mm
Cutting Angle
90°
Cutting Dia.
25 mm
Insert Screw
219878 1 (7IP; 1.2 Nm)
Shank Type
with threaded shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215178 25/4
Zoro #
G016121291
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
35 mm
Cutting Dia.
25 mm
Diameter 1
12.5 mm
Free length
35 mm
Max. Cutting Depth
2 mm
Diameter 2
20.7 mm
Details
Cutting Angle
90°
Insert Screw
219878 1 (7IP; 1.2 Nm)
Item
End / face mill
Shank Type
with threaded shank
Milling Application
Ramping
Dia/No. of Cutting Edges
25 mm/4
Number of Teeth
4
Mounting Thread
M12
Coolant Through
Yes
Tool Exchange
PowerCard
Description
Version: The corner milling system for stepless shoulder milling. The compact insert size ensures immense stability with an extra-high number of cutting edges - resulting in very high productivity. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard maximum cutting depth ap max: 2 mm Overall length Ltot: 35 mmD1 h6: 12.5 mmD2: 20.7 mm Mounting thread M: M12 suitable indexable insert: XNEX 040308
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.