
Softcut Square Shoulder Mill, with Threaded Shank, 25mm Diameter, 4 Inserts
Mfr # 215570 25/4
Zoro # G816121279
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
25 mm
Cutting Angle
90°
Insert Screw
219826 (8IP; 2.2 Nm)
Overall Length
35 mm
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215570 25/4
Zoro #
G816121279
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
25 mm
Overall Length
35 mm
Free length
35 mm
Ramping Length for αmax
19.5 mm
Diameter 2
20.7 mm
Diameter 3
22 mm
Diameter 1
12.5 mm
Details
Item
End / face mill
Cutting Angle
90°
Insert Screw
219826 (8IP; 2.2 Nm)
Series
Softcut®
Shank Type
with threaded shank
Ramping Angle
0.88°
Number of Teeth
4
Circular Interpolation Milling - Dmax
48 mm
Circular Interpolation Milling - Dmin
47 mm
Fz Helix
0.5
Mounting Thread
M12
Axial Rake Angle
12°
Coolant Through
Yes
Circular interpolation milling ap
1.9 mm
Dia/No. of Cutting Edges
25 mm/4
Tool Exchange
PowerCard
Description
Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Overall length Ltot: 35 mmD1 h6: 12.5 mmD2: 20.7 mm Mounting thread M: M12 Circular interpolation millingDmin: 47 mm Circular interpolation millingDmax: 48 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.