Zoro Homepage

Softcut Square Shoulder Mill, with Threaded Shank, 32mm Diameter, 4 Inserts

  • Mfr # 215570 32/4

  • Zoro # G916121278


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
32 mm
Series
Softcut®
Overall Length
40 mm
Insert Screw
219826 (8IP; 2.2 Nm)
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215570 32/4
Zoro #
G916121278
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Overall Length
40 mm
Diameter 2
28.7 mm
Free length
40 mm
Ramping Length for αmax
26.5 mm
Diameter 3
29 mm
Diameter 1
17 mm

Details

Item
End / face mill
Series
Softcut®
Insert Screw
219826 (8IP; 2.2 Nm)
Cutting Angle
90°
Dia/No. of Cutting Edges
32 mm/4
Tool Exchange
PowerCard
Circular interpolation milling ap
1.9 mm
Coolant Through
Yes
Fz Helix
0.5
Circular Interpolation Milling - Dmax
62 mm
Circular Interpolation Milling - Dmin
61 mm
Axial Rake Angle
12°
Ramping Angle
0.65°
Shank Type
with threaded shank
Number of Teeth
4
Mounting Thread
M16

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Overall length Ltot: 40 mmD1 h6: 17 mmD2: 28.7 mm Mounting thread M: M16 Circular interpolation millingDmin: 61 mm Circular interpolation millingDmax: 62 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.