
Softcut Square Shoulder Mill, with Threaded Shank, 32mm Diameter, 8 Inserts
Mfr # 215615 32/8
Zoro # G416121129
product price: $517.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Overall Length
35 mm
Cutting Dia.
32 mm
Insert Screw
219827 (6IP; 0.45 Nm)
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215615 32/8
Zoro #
G416121129
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
35 mm
Cutting Dia.
32 mm
Diameter 3
30 mm
Ramping Length for αmax
28.85 mm
Free length
35 mm
Diameter 1
17 mm
Diameter 2
28.7 mm
Details
Cutting Angle
90°
Item
End / face mill
Insert Screw
219827 (6IP; 0.45 Nm)
Series
Softcut®
Tool Exchange
PowerCard
Circular interpolation milling ap
0.9 mm
Coolant Through
Yes
Axial Rake Angle
11°
Ramping Angle
0.4°
Circular Interpolation Milling - Dmax
62 mm
Circular Interpolation Milling - Dmin
62 mm
Number of Teeth
8
Shank Type
with threaded shank
Dia/No. of Cutting Edges
32 mm/8
Fz Helix
0.5
Mounting Thread
M16
Description
Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also slotting. General use in all steels including stainless and acid-resistant steels. Spare part: Pack of insert screws No. 219827 6IP- 0.45 Nm. Note: GARANT torque screwdriver TQ No. 211750 size 0.45- use bit No. 674252 size 6IP. The insert pocket must be modified when using indexable inserts with a radius of 2 mm. Overall length Ltot: 35 mmD1 h6: 17 mmD2: 28.7 mm Mounting thread M: M16 Circular interpolation millingDmin: 62 mm Circular interpolation millingDmax: 62 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.